Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 PIN RECP

  • Mfr # PT02E2221P027

  • Zoro # G707577499


product price: $33.99
/ea

Key Features

Sealing
Sealed
Service Rating
II
Connector Type
Circular
Insert Arrangement
22-21
No. of Contacts
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2221P027
Zoro #
G707577499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Sealing
Sealed
Service Rating
II
Connector Type
Circular
Insert Arrangement
22-21
No. of Contacts
21
Connector Style
Receptacle
Endbell Type
Grommet Nut
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1400
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Shell Color
Black
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Shell Plating
Conductive Black Alloy
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.