Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 PIN RECP

  • Mfr # PT04A2221P

  • Zoro # G507577545


product price: $56.19
/ea

Key Features

Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A2221P
Zoro #
G507577545
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Service Rating
II
Contact Plating
Gold
Connector Style
Receptacle
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Operating Voltage DC
1400
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Insert Arrangement
22-21
Termination Method
Solder
Mounting Type
Cable
Amperage Rating
22A
No. of Contacts
21
Shielding
Yes
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.