Zoro Homepage

PT 21C 2116 SKT PLUG

  • Mfr # MS3116P2221S

  • Zoro # G607526108


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Sealing
IP65
Contact Material
Copper Alloy
Termination Method
Solder
Service Rating
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3116P2221S
Zoro #
G607526108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Connector Type
Circular
Sealing
IP65
Contact Material
Copper Alloy
Termination Method
Solder
Service Rating
2
Connector Style
Plug
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
21
Endbell Type
Backshell for Potting
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contacts Supplied
Yes
Insert Arrangement
22-21
Contact Style
Socket
Insert Material
Thermoplastic
Amperage Rating
3.8A
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Cable
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.