Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 SKT RECP

  • Mfr # PT02A2221S

  • Zoro # G207519364


product price: $50.99
/ea

Key Features

Sealing
Unsealed
Contact Style
Socket
Contact Plating
Gold
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2221S
Zoro #
G207519364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Sealing
Unsealed
Contact Style
Socket
Contact Plating
Gold
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
21
Service Rating
II
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
Insert Arrangement
22-21
Specification
MIL-DTL-26482
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Connector Style
Receptacle
Operating Voltage DC
1400
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.