Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 SKT RECP

  • Mfr # PT02A2221SW

  • Zoro # G307519349


product price: $50.99
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1400
Contact Material
Copper Alloy
Service Rating
II
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2221SW
Zoro #
G307519349
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1400
Contact Material
Copper Alloy
Service Rating
II
Termination Method
Solder
Connector Style
Receptacle
Contact Plating
Gold
Shell Color
Olive Drab
Connector Type
Circular
Rotation Angle
16
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Contact Mating Life
500
Amperage Rating
22A
No. of Contacts
21
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Style
Socket
Insert Arrangement
22-21
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Shielding
Yes
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.