Zoro Homepage

PT 21C 2116 SKT RECP

  • Mfr # PT02C2221S

  • Zoro # G907520837


product price: $52.15
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02C2221S
Zoro #
G907520837
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1400
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Insert Arrangement
22-21
Insert Material
Neoprene
Service Rating
II
Shell Color
Olive Drab
No. of Contacts
21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.