Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 SKT RECP

  • Mfr # PT02E2221S

  • Zoro # G807520883


product price: $52.19
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
21
Amperage Rating
22A
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2221S
Zoro #
G807520883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
21
Amperage Rating
22A
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Sealing
Sealed
Operating Voltage DC
1400
Contact Mating Life
500
Endbell Type
Grommet Nut
Shell Color
Olive Drab
Contact Style
Socket
Contact Material
Copper Alloy
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Arrangement
22-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.