Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 21C 2116 SKT RECP

  • Mfr # PT02P2221S

  • Zoro # G307520833


product price: $41.59
/ea

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Sealing
Sealed
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2221S
Zoro #
G307520833
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
21#16

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Sealing
Sealed
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Termination Method
Solder
Insert Arrangement
22-21
Connector Style
Receptacle
Connector Type
Circular
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
1400
Service Rating
II
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
21
Endbell Type
Grommet Nut
Contact Plating
Gold
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.