Zoro Homepage

PT 24C 2420 PIN RECP

  • Mfr # MS3112E2024PW

  • Zoro # G207578514


product price: $60.55
/ea

Key Features

Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Size
24#20
Shell Color
Olive Drab
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3112E2024PW
Zoro #
G207578514
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Grommet & Seals Material
Silicone
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Sealing
IP65
Contacts Supplied
Yes
Endbell Type
Backnut
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Insert Arrangement
20-24
No. of Contacts
24
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Thermoplastic
Contact Plating
Gold
Termination Method
Solder
Amperage Rating
7.3A
Service Rating
1
Contact Style
Pin
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.