Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 24C 2420 SKT PLUG

  • Mfr # PT06A2024S

  • Zoro # G907527584


product price: $73.79
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Size
24#20
Termination Method
Solder
Connector Type
Circular
Insert Arrangement
20-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2024S
Zoro #
G907527584
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Shell Material
Aluminum Alloy
Termination Method
Solder
Connector Type
Circular
Insert Arrangement
20-24
Specification
MIL-DTL-26482
Contact Style
Socket
Sealing
Unsealed
Amperage Rating
13A
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Gold
Insert Material
Neoprene
Connector Style
Plug
Service Rating
I
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
No. of Contacts
24
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Insert Rotation/Keying
Normal
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.