Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 24C 2420 SKT RECP

  • Mfr # PT02A2024SW

  • Zoro # G307520475


product price: $57.55
/ea

Key Features

Shielding
Yes
Rotation Angle
70
Contact Material
Copper Alloy
Contact Size
24#20
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2024SW
Zoro #
G307520475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Shielding
Yes
Rotation Angle
70
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Arrangement
20-24
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Gold
Sealing
Unsealed
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Service Rating
I
No. of Contacts
24
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Orientation
Straight
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage DC
850
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.