Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 24C 2420 SKT RECP

  • Mfr # PT02E2024SY

  • Zoro # G007512503


product price: $46.85
/ea

Key Features

Shell Color
Olive Drab
Contact Size
24#20
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2024SY
Zoro #
G007512503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#20

Details

Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
215
Grommet & Seals Material
Neoprene
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contacts Supplied
Yes
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
24
Endbell Type
Grommet Nut
Amperage Rating
13A
Sealing
Sealed
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Specification
MIL-DTL-26482
Contact Mating Life
500
Insert Rotation/Keying
Y
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Arrangement
20-24
Service Rating
I
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.