Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 26C 2620 SKT PLUG

  • Mfr # PT05E1626SW

  • Zoro # G207523392


product price: $29.99
/ea

Key Features

Amperage Rating
13A
Insert Arrangement
16-26
Service Rating
I
Operating Voltage DC
850
Contact Size
14#20, 1#12(Coax)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05E1626SW
Zoro #
G207523392
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#12(Coax)

Details

Amperage Rating
13A
Insert Arrangement
16-26
Service Rating
I
Operating Voltage DC
850
No. of Contacts
15
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.