PT 26C 2620 SKT RECP
Mfr # PT00U1626SW
Zoro # G007515986
product price: $37.49
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT00U1626SW
Zoro #
G007515986
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#12(Coax)
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
15
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
I
Insert Arrangement
16-26
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Style
Socket
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.