Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 PIN PLUG

  • Mfr # PT05E2027P

  • Zoro # G107569803


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Service Rating
I
No. of Contacts
27
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05E2027P
Zoro #
G107569803
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Service Rating
I
No. of Contacts
27
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Amperage Rating
13A
Insert Arrangement
20-27
Contact Mating Life
500
Contact Style
Socket
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.