
PT 27C 2720 PIN RECP
Mfr # MS3112E2027PX
Zoro # G307575307
product price: $63.75
/eaKey Features
Endbell Type
Backnut
Shell Material
Aluminum Alloy
No. of Contacts
27
Connector Type
Circular
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3112E2027PX
Zoro #
G307575307
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20
Details
Endbell Type
Backnut
Shell Material
Aluminum Alloy
No. of Contacts
27
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Thermoplastic
Amperage Rating
7.3A
Service Rating
1
Grommet & Seals Material
Silicone
Contact Style
Pin
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Sealing
IP65
Insert Arrangement
20-27
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Plating
Gold
Shell Color
Olive Drab
Termination Method
Solder
Insert Rotation/Keying
X
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.