Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT PLUG

  • Mfr # PT05E2027S

  • Zoro # G107526042


product price: $60.69
/ea

Key Features

Service Rating
I
Insert Arrangement
20-27
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05E2027S
Zoro #
G107526042
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Service Rating
I
Insert Arrangement
20-27
Amperage Rating
13A
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
No. of Contacts
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.