Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT PLUG

  • Mfr # PT06A2027SW

  • Zoro # G107526097


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Style
Socket
Contact Plating
Gold
No. of Contacts
27
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A2027SW
Zoro #
G107526097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Contact Material
Copper Alloy
Contact Style
Socket
Contact Plating
Gold
No. of Contacts
27
Shell Plating
Olive Drab Cadmium
Rotation Angle
72
Connector Type
Circular
Connector Style
Plug
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Sealing
Unsealed
Service Rating
I
Amperage Rating
13A
Insert Arrangement
20-27
Orientation
Straight
Shielding
Yes
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
Termination Method
Solder
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.