Zoro Homepage

PT 27C 2720 SKT RECP

  • Mfr # PT02A2027SYP288

  • Zoro # G707519215


product price: $73.15
/ea

Key Features

Insert Arrangement
20-27
No. of Contacts
27
Contact Style
Socket
Service Rating
I
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A2027SYP288
Zoro #
G707519215
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Insert Arrangement
20-27
No. of Contacts
27
Contact Style
Socket
Service Rating
I
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.