Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02E2027S072

  • Zoro # G407519041


product price: $59.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Service Rating
I
Shell Plating
Grey Zinc Nickel
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2027S072
Zoro #
G407519041
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Service Rating
I
Shell Plating
Grey Zinc Nickel
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Style
Socket
Shielding
Yes
No. of Contacts
27
Contact Mating Life
500
Contact Material
Copper Alloy
Endbell Type
Grommet Nut
Shell Color
Grey
Operating Voltage DC
850
Insert Material
Neoprene
Insert Arrangement
20-27
Contact Plating
Gold
Orientation
Straight
Sealing
Sealed
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.