Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02E2027SW

  • Zoro # G407519027


product price: $65.75
/ea

Key Features

Orientation
Straight
Insert Arrangement
20-27
Connector Type
Circular
Termination Method
Solder
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2027SW
Zoro #
G407519027
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Orientation
Straight
Insert Arrangement
20-27
Connector Type
Circular
Termination Method
Solder
Shielding
Yes
Sealing
Sealed
Connector Style
Receptacle
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Service Rating
I
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Contact Style
Socket
Rotation Angle
72
Shell Color
Olive Drab
Operating Voltage DC
850
No. of Contacts
27
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Endbell Type
Grommet Nut
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Contact Mating Life
500
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.