Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02E2027SX072

  • Zoro # G807519184


product price: $59.25
/ea

Key Features

Contact Style
Socket
Contact Mating Life
500
Contact Plating
Gold
Insert Material
Neoprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2027SX072
Zoro #
G807519184
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Contact Style
Socket
Contact Mating Life
500
Contact Plating
Gold
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Sealing
Sealed
No. of Contacts
27
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shielding
Yes
Connector Style
Receptacle
Insert Rotation/Keying
X
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
20-27
Rotation Angle
144
Contacts Supplied
Yes
Shell Color
Grey
Contact Material
Copper Alloy
Amperage Rating
13A
Shell Plating
Grey Zinc Nickel
Endbell Type
Grommet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.