Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02E2027SY

  • Zoro # G507519118


product price: $52.59
/ea

Key Features

Operating Voltage AC V RMS Max
600
Service Rating
I
Contacts Supplied
Yes
Contact Plating
Gold
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2027SY
Zoro #
G507519118
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Operating Voltage AC V RMS Max
600
Service Rating
I
Contacts Supplied
Yes
Contact Plating
Gold
Contact Mating Life
500
Operating Voltage DC
850
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Sealing
Sealed
Termination Method
Solder
Insert Arrangement
20-27
Connector Type
Circular
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Material
Copper Alloy
Rotation Angle
216
Amperage Rating
13A
Shell Color
Olive Drab
Specification
MIL-DTL-26482
No. of Contacts
27
Endbell Type
Grommet Nut
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.