Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02P2027SW072

  • Zoro # G307518939


product price: $59.25
/ea

Key Features

Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Endbell Type
Grommet Nut
Shell Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02P2027SW072
Zoro #
G307518939
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Endbell Type
Grommet Nut
Shell Color
Grey
Shielding
Yes
Termination Method
Solder
Contact Mating Life
500
No. of Contacts
27
Shell Plating
Grey Zinc Nickel
Connector Type
Circular
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Insert Arrangement
20-27
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Contact Material
Copper Alloy
Rotation Angle
72
Contact Style
Socket
Connector Style
Receptacle
Orientation
Straight
Service Rating
I
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.