Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02W2027S072

  • Zoro # G507519323


product price: $59.25
/ea

Key Features

Service Rating
I
Endbell Type
Grommet Nut
Orientation
Straight
Shell Plating
Grey Zinc Nickel
Contact Size
27#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2027S072
Zoro #
G507519323
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Service Rating
I
Endbell Type
Grommet Nut
Orientation
Straight
Shell Plating
Grey Zinc Nickel
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed
Connector Type
Circular
Shell Color
Grey
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Mating Life
500
Termination Method
Solder
No. of Contacts
27
Amperage Rating
13A
Insert Arrangement
20-27
Contact Plating
Gold
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.