Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 27C 2720 SKT RECP

  • Mfr # PT02W2027SY072

  • Zoro # G807520692


product price: $74.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02W2027SY072
Zoro #
G807520692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20

Details

Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Sealing
Sealed
Service Rating
I
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
27
Rotation Angle
216
Orientation
Straight
Contact Material
Copper Alloy
Shell Color
Grey
Connector Style
Receptacle
Contact Plating
Gold
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Endbell Type
Grommet Nut
Termination Method
Solder
Contact Style
Socket
Shell Plating
Grey Zinc Nickel
Connector Type
Circular
Insert Arrangement
20-27
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.