Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT01A102PSR

  • Zoro # G207578538


product price: $37.35
/ea

Key Features

Orientation
Straight
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Material
Neoprene
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT01A102PSR
Zoro #
G207578538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Orientation
Straight
Shell Material
Aluminum Alloy
Sealing
Unsealed
Insert Material
Neoprene
Specification
MIL-DTL-26482
Termination Method
Solder
Connector Type
Circular
Connector Style
Receptacle
No. of Contacts
2
Shell Color
Olive Drab
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Amperage Rating
22A
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Insert Arrangement
45201
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contacts Supplied
Yes
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Service Rating
I
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.