Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT01A102PWSR

  • Zoro # G007578318


product price: $37.35
/ea

Key Features

Shielding
Yes
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Contact Size
2#16
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT01A102PWSR
Zoro #
G007578318
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Shielding
Yes
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Insert Arrangement
45201
Insert Material
Neoprene
No. of Contacts
2
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Operating Voltage DC
850
Contact Style
Pin
Orientation
Straight
Rotation Angle
45
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Specification
MIL-DTL-26482
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
I
Connector Style
Receptacle
Contact Plating
Gold
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.