Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT02A102P027

  • Zoro # G607578336


product price: $16.49
/ea

Key Features

Termination Method
Solder
Service Rating
I
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A102P027
Zoro #
G607578336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Termination Method
Solder
Service Rating
I
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Pin
Contact Plating
Gold
Contact Mating Life
500
Shell Color
Black
Sealing
Unsealed
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
No. of Contacts
2
Grommet & Seals Material
Neoprene
Insert Arrangement
45201
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Plating
Conductive Black Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.