Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 216 PIN RECP

  • Mfr # PT02A102PW

  • Zoro # G607578404


product price: $12.65
/ea

Key Features

Insert Arrangement
45201
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
2
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A102PW
Zoro #
G607578404
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Insert Arrangement
45201
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
2
Termination Method
Solder
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
850
Rotation Angle
45
Contact Mating Life
500
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Style
Pin
Service Rating
I
Shell Color
Olive Drab
Sealing
Unsealed
Contact Plating
Gold
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.