
PT 2C 216 PIN RECP
Mfr # PT02E102P025
Zoro # G707578694
product price: $13.45
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
2
Endbell Type
Grommet Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02E102P025
Zoro #
G707578694
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.