
PT 2C 220 PIN PLUG
Mfr # MS3116J82PX
Zoro # G907568143
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
2
Termination Method
Solder
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3116J82PX
Zoro #
G907568143
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#20
Details
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
2
Termination Method
Solder
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
Gold
Endbell Type
Straight Sealing Gland and Cable Clamp Backshell
Mounting Type
Cable
Insert Material
Thermoplastic
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shielding
Yes
Service Rating
1
Connector Style
Plug
Amperage Rating
7.3A
Insert Rotation/Keying
X
Insert Arrangement
45140
Contact Style
Pin
Sealing
IP65
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.