Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 220 SKT PLUG

  • Mfr # PT05A82S

  • Zoro # G607523084


product price: $14.65
/ea

Key Features

Contact Plating
Gold
Termination Method
Solder
Amperage Rating
13A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A82S
Zoro #
G607523084
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Contact Plating
Gold
Termination Method
Solder
Amperage Rating
13A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
No. of Contacts
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Connector Type
Circular
Contact Style
Socket
Contact Mating Life
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Plug
Specification
MIL-DTL-26482
Service Rating
I
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Operating Voltage AC V RMS Max
600
Shielding
Yes
Insert Arrangement
45140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.