Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 220 SKT PLUG

  • Mfr # PT06W82S

  • Zoro # G907523333


product price: $29.15
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
Termination Method
Solder
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06W82S
Zoro #
G907523333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Material
Copper Alloy
Termination Method
Solder
Specification
MIL-DTL-26482
Insert Arrangement
45140
Endbell Type
Gland Sealed
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
No. of Contacts
2
Contact Style
Socket
Connector Type
Circular
Mounting Type
Cable
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Orientation
Straight
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.