Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 220 SKT RECP

  • Mfr # PT02A82SX

  • Zoro # G407517726


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
45140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A82SX
Zoro #
G407517726
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
45140
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contact Mating Life
500
Rotation Angle
122
Connector Style
Receptacle
No. of Contacts
2
Service Rating
I
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Sealing
Unsealed
Contact Plating
Gold
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Contact Style
Socket
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.