Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 2C 220 SKT RECP

  • Mfr # PT04A82S

  • Zoro # G707517556


product price: $10.19
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contact Mating Life
500
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A82S
Zoro #
G707517556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contact Mating Life
500
Sealing
Unsealed
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Service Rating
I
Contact Style
Socket
Mounting Type
Cable
Shell Color
Olive Drab
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Amperage Rating
13A
Insert Arrangement
45140
No. of Contacts
2
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contacts Supplied
Yes
Termination Method
Solder
Connector Type
Circular
Contact Plating
Gold
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.