
PT 32C 3220 PIN PLUG
Mfr # MS3116P1832PW
Zoro # G307569948
product price: $63.35
/eaKey Features
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3116P1832PW
Zoro #
G307569948
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-32
Contact Style
Pin
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
W
Insert Material
Thermoplastic
Amperage Rating
7.3A
Endbell Type
Backshell for Potting
Service Rating
1
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Silicone
Shielding
Yes
Termination Method
Solder
Sealing
IP65
Contact Mating Life
500
Contact Plating
Gold
Contacts Supplied
Yes
Contact Material
Copper Alloy
No. of Contacts
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.