
PT 32C 3220 PIN PLUG
Mfr # MS3116P1832PX
Zoro # G907569881
product price: $71.99
/eaKey Features
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Endbell Type
Backshell for Potting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3116P1832PX
Zoro #
G907569881
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
32#20
Details
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Endbell Type
Backshell for Potting
Grommet & Seals Material
Silicone
Insert Arrangement
18-32
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
Gold
Contacts Supplied
Yes
Termination Method
Solder
Mounting Type
Cable
Sealing
IP65
Connector Style
Plug
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
7.3A
Insert Material
Thermoplastic
Service Rating
1
No. of Contacts
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.