Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 34C 3420 SKT RECP

  • Mfr # PT02E2234S

  • Zoro # G607513474


product price: $63.69
/ea

Key Features

Endbell Type
Grommet Nut
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E2234S
Zoro #
G607513474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
34#20

Details

Endbell Type
Grommet Nut
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Rotation/Keying
Normal
No. of Contacts
34
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed
Orientation
Straight
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
Gold
Operating Voltage DC
850
Insert Arrangement
22-34
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.