
PT 39C 3720 216 SKT RECP
Mfr # MS3112E2039SZ
Zoro # G507514489
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Shell Plating
Olive Drab Cadmium
No. of Contacts
39
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Endbell Type
Backnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3112E2039SZ
Zoro #
G507514489
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20, 2#16
Details
Shell Plating
Olive Drab Cadmium
No. of Contacts
39
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Endbell Type
Backnut
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Insert Material
Thermoplastic
Insert Rotation/Keying
Z
Sealing
IP65
Termination Method
Solder
Shell Material
Aluminum Alloy
Service Rating
1
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Amperage Rating
7.3A & 3.8A
Contact Style
Socket
Shell Color
Olive Drab
Contact Plating
Gold
Grommet & Seals Material
Silicone
Insert Arrangement
20-39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.