Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 316 PIN PLUG

  • Mfr # PT06E123P

  • Zoro # G407568902


product price: $21.15
/ea

Key Features

Insert Arrangement
45263
Contact Mating Life
500
Contact Style
Pin
Operating Voltage DC
1400
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E123P
Zoro #
G407568902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
45263
Contact Mating Life
500
Contact Style
Pin
Operating Voltage DC
1400
Specification
MIL-DTL-26482
Shielding
Yes
Insert Rotation/Keying
Normal
Orientation
Straight
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contact Plating
Gold
No. of Contacts
3
Shell Color
Olive Drab
Connector Type
Circular
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Endbell Type
Grommet Nut
Shell Material
Aluminum Alloy
Sealing
Sealed
Amperage Rating
22A
Service Rating
II
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.