Zoro Homepage

PT 3C 316 PIN PLUG

  • Mfr # PT06E123PY

  • Zoro # G907568877


product price: $21.19
/ea

Key Features

Insert Material
Neoprene
Endbell Type
Grommet Nut
Contact Size
3#16
Operating Voltage DC
1400
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E123PY
Zoro #
G907568877
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Endbell Type
Grommet Nut
Operating Voltage DC
1400
Contact Style
Pin
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
3
Connector Type
Circular
Orientation
Straight
Contact Plating
Gold
Mounting Type
Cable
Shielding
Yes
Shell Color
Olive Drab
Rotation Angle
180
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Amperage Rating
22A
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
45263
Service Rating
II
Connector Style
Plug
Termination Method
Solder
Contacts Supplied
Yes
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.