Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 316 PIN PLUG

  • Mfr # PT06P123P

  • Zoro # G707569203


product price: $25.39
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
22A
Insert Arrangement
45263
Termination Method
Solder
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06P123P
Zoro #
G707569203
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Amperage Rating
22A
Insert Arrangement
45263
Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
3
Connector Type
Circular
Insert Rotation/Keying
Normal
Sealing
Sealed
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Operating Voltage DC
1400
Contact Mating Life
500
Specification
MIL-DTL-26482
Service Rating
II
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Style
Plug
Endbell Type
Potting Cup
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.