Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 316 PIN PLUG

  • Mfr # PT06W123PY

  • Zoro # G507569250


product price: $25.95
/ea

Key Features

Insert Arrangement
45263
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06W123PY
Zoro #
G507569250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Arrangement
45263
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
1400
Termination Method
Solder
Amperage Rating
22A
Connector Style
Plug
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Rotation Angle
180
Contact Plating
Gold
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Mounting Type
Cable
Orientation
Straight
Sealing
Sealed
Connector Type
Circular
Specification
MIL-DTL-26482
Insert Material
Neoprene
Service Rating
II
No. of Contacts
3
Endbell Type
Gland Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.