Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 316 PIN RECP

  • Mfr # PT02A123P027

  • Zoro # G807575340


product price: $11.39
/ea

Key Features

Connector Type
Circular
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A123P027
Zoro #
G807575340
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Connector Type
Circular
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Shell Plating
Conductive Black Alloy
Insert Arrangement
45263
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Contact Mating Life
500
Amperage Rating
22A
Insert Material
Neoprene
Service Rating
II
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Style
Pin
Contact Plating
Gold
Sealing
Unsealed
Orientation
Straight
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Voltage DC
1400
Shielding
Yes
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.