Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 316 PIN RECP

  • Mfr # PT02E123P027

  • Zoro # G907575387


product price: $9.39
/ea

Key Features

Contact Style
Pin
Endbell Type
Grommet Nut
Service Rating
II
Contact Plating
Gold
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E123P027
Zoro #
G907575387
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Contact Style
Pin
Endbell Type
Grommet Nut
Service Rating
II
Contact Plating
Gold
Insert Rotation/Keying
Normal
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Sealing
Sealed
No. of Contacts
3
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1400
Shell Color
Black
Connector Style
Receptacle
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Conductive Black Alloy
Connector Type
Circular
Specification
MIL-DTL-26482
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Insert Arrangement
45263
Orientation
Straight
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.