
PT 3C 320 PIN PLUG
Mfr # MS3116J83PW
Zoro # G107570212
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Termination Method
Solder
No. of Contacts
3
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3116J83PW
Zoro #
G107570212
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#20
Details
Termination Method
Solder
No. of Contacts
3
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
W
Contact Plating
Gold
Service Rating
1
Amperage Rating
7.3A
Connector Style
Plug
Sealing
IP65
Insert Material
Thermoplastic
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Straight Sealing Gland and Cable Clamp Backshell
Insert Arrangement
45141
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.