Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 320 SKT RECP

  • Mfr # PT03A83SP288

  • Zoro # G507516384


product price: $20.59
/ea

Key Features

Service Rating
I
Shell Color
Grey
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A83SP288
Zoro #
G507516384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Service Rating
I
Shell Color
Grey
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Socket
No. of Contacts
3
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
45141
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.