Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 3C 320 SKT RECP

  • Mfr # PT03A83SX072

  • Zoro # G607516192


product price: $16.49
/ea

Key Features

Amperage Rating
13A
Specification
MIL-DTL-26482
Shell Color
Grey
Rotation Angle
210
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT03A83SX072
Zoro #
G607516192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Amperage Rating
13A
Specification
MIL-DTL-26482
Shell Color
Grey
Rotation Angle
210
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Plating
Gold
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Insert Rotation/Keying
X
Sealing
Unsealed
Contact Mating Life
500
Service Rating
I
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
3
Shell Plating
Grey Zinc Nickel
Grommet & Seals Material
Neoprene
Contact Style
Socket
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
45141
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.