Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 41C 4120 SKT PLUG

  • Mfr # PT05A2041S

  • Zoro # G807524508


product price: $73.49
/ea

Key Features

Insert Arrangement
20-39
Contact Size
37#20, 2#16
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05A2041S
Zoro #
G807524508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Insert Arrangement
20-39
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Shielding
Yes
Service Rating
I
Connector Style
Plug
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Plating
Gold
Operating Voltage DC
850
No. of Contacts
39
Contact Material
Copper Alloy
Connector Type
Circular
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
Sealing
Unsealed
Termination Method
Solder
Contact Style
Socket
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.